Beli caster 50mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAMMER CASTER Wheel (Rubber Integral Wheel) 425 E-R
    Mulai

    Rp44.900

    HAMMER CASTER Wheel (Rubber Integral Wheel) 425 E-R
    atribut:
    • Material (Wheel): Rubber wheels (with resin bush)
  2. Yuei Caster Rubber Caster (E Series)
    Mulai

    Rp65.900

    Yuei Caster Rubber Caster (E Series)
    Deskripsi:
    -A classy chrome plating finish, excellent in decorativeness.
    atribut:
    • Allowable Weight: 30.6kgf
    • Wheel Diameter D: 50mm
    • Wheel Width: 20mm
    • Mounting Height H: 65mm
    • Mounting Hole Diameter P: 8.8mm
    • Mounting Pitch X x Y: 56x28mm
    • Mounting Plate A x B: 70x42mm
  3. HAMMER CASTER Press Rubber Caster (420S Series)
    54%
    Mulai

    Rp40.900

    HAMMER CASTER Press Rubber Caster (420S Series)
    atribut:
    • Finishing Material: Metal Fitting: Steel
  4. HAMMER CASTER Stainless Caster (320S Series)
    44%
    Mulai

    Rp129.900

    HAMMER CASTER Stainless Caster (320S Series)
    atribut:
    • Finishing Material: Metal Fitting: Stainless Steel (SUS304), Wheel: Rubber
  5. HAMMER CASTER 420SR Fixed Car (Rubber Integral Wheel)
    Mulai

    Rp119.900

    HAMMER CASTER 420SR Fixed Car (Rubber Integral Wheel)
    atribut:
    • Shape: Fixed car
    • Wheel Width: 26mm
    • Mounting Method: Fixed flat
    • Caster Type: Plate type fixed car casters
    • Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
    • Material (Wheel): Rubber wheels (with resin bush)
    • Model : 420SR fixed car
    • Mounting Dimensions X x Y: 55x28mm
    • Mounting Hole Diameter P: 8.8mm
    • Mounting Seat A x B: 70x47mm
    • Stopper: None
    • Wheel Type: Single wheel
  6. HAMMER CASTER 420 S Freewheel (Rubber Integrated Wheel)
    Mulai

    Rp149.900

    HAMMER CASTER 420 S Freewheel (Rubber Integrated Wheel)
    atribut:
    • Shape: Universal vehicle
    • Wheel Width: 26mm
    • Mounting Method: Flat turning
    • Caster Type: Plate type freewheel caster
    • Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
    • Material (Wheel): Rubber wheels (with resin bush)
    • Model : 420 S universal vehicle
    • Mounting Dimensions X x Y: 55x42mm
    • Mounting Hole Diameter P: 8.8mm
    • Mounting Seat A x B: 70x58mm
    • Stopper: None
    • Wheel Type: Single wheel
  7. Yuei Caster Urethane Caster (TYG Series)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    Yuei Caster Urethane Caster (TYG Series)
    Deskripsi:
    -Standard large caster, mostly used for transporting heavy weight object. -Plate Type-With bearing-With bearing
    atribut:
    • Allowable Weight: 66.3kgf
    • Wheel Diameter D: 75mm
    • Wheel Width: 26mm
    • Mounting Height H: 90mm
    • Mounting Plate A x B: 70x58mm
    • Mounting Pitch X x Y: 55x42mm
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
    • Mounting Hole Diameter P: 8.8mm
    • Wheel Materials: Nylon Wheel, Urethane
  8. Yuei Caster Gr Type Fixed Wheel (Rubber Wheel)
    Mulai

    Rp43.900

    Yuei Caster Gr Type Fixed Wheel (Rubber Wheel)
    atribut:
    • Stopper: None
    • Caster Type: Plate type fixed wheel caster
    • Material (Wheel): Rubber
    • Metal Finish: Trivalent UNIQLO finish
    • Model : GR type fixed car
    • Shape: Fixed car
    • Wheel Type: Single wheel
  9. HAMMER CASTER Caster Rubber 420G Series (Kastor Karet)
    57%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp11.900

    HAMMER CASTER Caster Rubber 420G Series (Kastor Karet)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Wheel: Rubber
  10. CRC Anti Seize & Lubricating Compound Food Grade (Pelumas Mesin Food Grade)
    Mulai

    Rp459.900

    CRC Anti Seize & Lubricating Compound Food Grade (Pelumas Mesin Food Grade)
    Deskripsi:
    FOOD GRADE ANTI-SEIZE & LUBRICATING COMPOUNDFor applications where incidental food contact is possible. Prevents seizing, galling, rust, corrosion and heat freeze. Non-staining & odorless. NSF H1 registered. Conductive.Applications :Food processing machinery to lubricate fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces.
    atribut:
    • Net Fill: 16 Wt Oz
    • Appearance: Opaque Off-White Semi-Solid Paste
    • DOT Proper Shipping Name: Not Regulated
    • Evaporation Rate: Slow
    • Film Type: Wet
    • Flash Point (°C): 229
    • Flash Point Temperature (°F): 445
    • Plastic Safe: Yes
    • Propellant: None
    • Working Temperature (°C): -53.9 to 982.2
    • Working Temperature (°F): -65 to 1800
  11. HAMMER CASTER Caster Press Rubber 400S Series (Kastor Karet)
    64%
    Mulai

    Rp129.900

    HAMMER CASTER Caster Press Rubber 400S Series (Kastor Karet)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Unichrome Plated Finish (Trivalent Chromium Finish for Wheel Diameter 75mm), Wheel: Steel Wheel, Rubber
  12. HAMMER CASTER Caster Nylon Wheel Urethane 420S Series (Kastor Nilon)
    39%
    Mulai

    Rp96.900

    HAMMER CASTER Caster Nylon Wheel Urethane 420S Series (Kastor Nilon)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Wheel: Nylon Wheel, Thermoplastic Urethane
  13. TSUBAKI (Tsubakimoto Chain) Timing belt Ultra PX belt (HC specification) UP5M-HC BG625UP5M25-HC
    Mulai

    Rp989.900

    TSUBAKI (Tsubakimoto Chain) Timing belt Ultra PX belt (HC specification) UP5M-HC BG625UP5M25-HC
    Deskripsi:
    ・A wide range of sizes are available as standard specifications for Ultra PX belts. ・By using various high-strength materials based on the PX belt tooth shape, we have achieved even higher load transmission and longer life, and made compact design possible. ・Since it has more than twice the transmission capacity of the PX belt, it is possible to make the belt thinner and the pulley smaller in diameter, which contributes to space saving. ・We respond to the need to improve the performance of equipment and facilities. ・High precision・Improved transmission accuracy due to halving of operating elongation leads to improved equipment accuracy, and there is no need to reset the belt tension. ・Minimal operating elongation. ・No need to reset the belt tension. ・High strength・The transmission capacity has been improved by more than twice that of the conventional PX belt, making it possible to design space-saving designs such as narrower belts and smaller pulley teeth. ・Significantly improved transmission capacity・High load transmission is possible. ・Narrower width and space saving are possible by more than twice. ・Clean・Less scattering of wear powder allows for clean transmission. ・Improved wear resistance. ・Reduction of scattering of wear powder.
    atribut:
    • Belt Width (mm): 25
    • Cell Spacing (mm): 5
    • Maximum Tension (N): Installation: 412, Recommended installation value: 304
    • Number of Teeth: 125
    • Perimeter (mm): 625
    • Tooth Type: UP5M
    • Type: Single-sided tooth profile
  14. HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)
    Deskripsi:
    Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Neck Type: rotate
Daftar Harga caster 50mm Terbaru October 2026
HAMMER CASTER Wheel (Rubber Integral Wheel) 425 E-RRp44.900
Yuei Caster Rubber Caster (E Series)Rp65.900
HAMMER CASTER Press Rubber Caster (420S Series)Rp40.900
HAMMER CASTER Stainless Caster (320S Series)Rp129.900
HAMMER CASTER 420SR Fixed Car (Rubber Integral Wheel)Rp119.900
HAMMER CASTER 420 S Freewheel (Rubber Integrated Wheel)Rp149.900
Yuei Caster Urethane Caster (TYG Series)Rp199.900
Yuei Caster Gr Type Fixed Wheel (Rubber Wheel)Rp43.900
HAMMER CASTER Caster Rubber 420G Series (Kastor Karet)Rp11.900
XANDER Wheel Rubber Black (Roda Karet)Rp15.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)